Shop All Sieves
Zoro Select
Sieve, 12 In, Brass Frame, SS Mesh, No. 850
Mfr # 5JAE2
Zoro # G0833201
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size Range Fine
- Frame Material Brass
- Mesh Size #850
Product Information
- Brand Zoro Select
- MFR # 5JAE2
- Zoro # G0833201
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Mesh Size Range | Fine |
Mesh Size | #850 |
Opening Size | No. 850 |
Outside Dia. | 12 in |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Brass |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #850, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 850, Outside Dia. 12 in, Overall Depth 3 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER14505HD 3.6V AA Standard Terminal Battery RFID AMR Backup (ER14505HD/S)
- DALEN PRODUCTS INCORPORATED Dalen Products Incorporated DALOW6 Dalen 16 in. Molded Owl Painted (DALOW6)
- ZORO SELECT Funnel, Heavy Duty, 7-1/4in, PK3 (F14698-0000)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- ADVANTECH Sieve, 3", S/S, 12 In, Full Ht (3"SS12F)
- Zoro Select Sieves