Shop All Sieves
Zoro Select
Sieve, 12 In, Brass Frame, SS Mesh, No. 1000
Mfr # 5JAY9
Zoro # G6804253
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11 & AASHTO M92
- Opening Size No. 1000
- Outside Dia. 12 in
- Type Plain Weave
Product Information
- Brand Zoro Select
- MFR # 5JAY9
- Zoro # G6804253
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 1.625 in |
Opening Size | No. 1000 |
Outside Dia. | 12 in |
Mesh Size Range | Fine |
Mesh Size | #1000 |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Frame Material | Brass |
Screen Material | 304 Stainless Steel |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #1000, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 1000, Outside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (453635)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- CORNING Extra Shelf for Mini Incubator (246266)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- Zoro Select Sieves