Shop All Sieves
Zoro Select
Sieve, 12 In, Brass Frame, SS Mesh, No. 1000
Mfr # 5JAM0
Zoro # G2345625
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11 & AASHTO M92
- Opening Size No. 1000
- Mesh Size Range Fine
- Type Plain Weave
Product Information
- Brand Zoro Select
- MFR # 5JAM0
- Zoro # G2345625
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Opening Size | No. 1000 |
Mesh Size Range | Fine |
Outside Dia. | 12 in |
Mesh Size | #1000 |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #1000, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 1000, Outside Dia. 12 in, Overall Depth 2 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- UNITED SCIENTIFIC Heavy Liquid Hydrometer (HYMH02)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ADVANTECH MANUFACTURING Sieve, #140, B/B, 8 In, Full Ht (140BB8F)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- ADVANTECH MANUFACTURING Sieve, #200, S/S, 8 In, Full Ht (200SS8F)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- Zoro Select Sieves