Shop All Hose Clamps
Zoro Select
Shrink Clamp, Min.Dia.1-1/2 In.
Mfr # 32941
Zoro # G8632547
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Heat Shrink Clamp
- Max. Clamp Dia. 1 3/4 in
- Min. Clamp Dia. 1 1/2 in
- Material Heat Sensitive Thermoplastic
- Temp. Range -40 Degrees to 302 Degrees F
Product Information
- Brand Zoro Select
- MFR # 32941
- Zoro # G8632547
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/4 in |
Min. Clamp Dia. | 1 1/2 in |
Band Width | 1 1/4 in |
Clamp Minimum Inside Diameter | 1 1/2 in |
For Minimum Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
Details
Clamp Type | Heat Shrink Clamp |
Material | Heat Sensitive Thermoplastic |
Temp. Range | -40 Degrees to 302 Degrees F |
Item | Shrink Clamp |
Nominal Hose I.D. | 1 1/4 in |
Maximum Operating Temperature | 302 Degrees F |
For Environment | Automotive |
Band Material | Thermoplastic |
For Use On | Silicone Hose |
Minimum Operating Temperature | -40 Degrees F |
Description
Shrink Clamp, Band Material Thermoplastic, Band Width 1 1/4 in, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 1 1/2 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 1 1/2 in, Clamp Type Heat Shrink Clamp, For Environment Automotive, For Use On Silicone Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Chuck Service Kit for Model 11N (30344)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELP-2M)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (16401)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604SS)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5220070)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4545070)
- ZORO SELECT Snap-Hose Clamp, White, 0.93"Max ID, PK50 (HC-J-PA66-N)
- ZORO SELECT Snap-Hose Clamp, White, 0.56"Max ID, PK50 (HC-D-PA66-N)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/4 In, SAE 28, PK10 (360030028070)
- IDEAL TRIDON Hose Clamp 1"To3"Ss (6740153)
- Zoro Select Hose Fittings