Shop All Handles, Levers & Controls
Zoro Select
Shower/Bath Handles, Price Pfister, PR
Mfr # 99-1215
Zoro # G2209575
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Price Pfister
- Finish Chrome
- Material Metal
- Size 2-1/2" x 1-13/16"
Product Information
- Brand Zoro Select
- MFR # 99-1215
- Zoro # G2209575
- UPC # 026607512159
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Size | 2-1/2" x 1-13/16" |
Handle Length | 2 in |
Manufacturers Warranty Length | 1 yr |
Description
Shower/Bath Faucet Handles, ADA Compliance No, Faucet Handle Type Knob, For Use With 5PZD2, Handle Length 2 in, Handle Material Die Cast, Ligature Resistant No, Number of Handles 2, Price Pfister, Trim Finish Chrome, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 4 in Pipe Size (P300-040)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017880)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- ZORO SELECT Single-Lever Handle, For Sterling Faucets (46-0202)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0214)
- ZORO SELECT Action Handles, American Standard, PR (97-4101)
- ZORO SELECT Shower/Bath Handles Short, Gerber, PR (99-1153)
- ZORO SELECT Shower/Bath Handles Long, Gerber, PR (99-1151)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- CENTRAL BRASS Tear Drop Handle With Screw-Hot, Polished Chrome (G-518-H)
- Zoro Select Kitchen Faucets & Accessories