Shop All Washroom Accessories
Zoro Select
Shower Rod Flange, Chrome Plated, PR
Mfr # 15095
Zoro # G4872721
product price: $1.59
/pr
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Height 2-1/2"
- For Use With Shower Rod
- Finish Chrome Plated
- Material ABS
Product Information
- Brand Zoro Select
- MFR # 15095
- Zoro # G4872721
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 2 1/2 in |
Height | 2-1/2" |
Width | 1-3/4" |
Overall Width | 1 3/4 in |
Details
Item | Shower Rod Flange |
For Use With | Shower Rod |
Finish | Chrome Plated |
Material | ABS |
Compatible Manufacturer Part Number | 15101, 15103, 15120 |
Product Type | Flange |
Description
Shower Rod Flange, Compatible Grainger Part Number 447M78, 447M79, 447M81, Compatible Manufacturer Part Number 15101, 15103, 15120, Finish Chrome Plated, For Use With Shower Rod, Material Plastic, Overall Height 2 1/2 in, Overall Width 1 3/4 in, Product Type Flange, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Barb x 1 in. Male Pipe Thread Brass Rope Adapter (POLYRPM1)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- MOEN Voss Pivot Paper Holder Brushed Nickel (YB5108BN)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- ZORO SELECT Rod Flanges, Brass, PK2 (4EEW8)
- ZORO SELECT Utility Shelf w/Backsplash, 8-1/8x16x5In (4WMJ8)
- ZORO SELECT Shower Rod, Chrome, 42In (4EEW3)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- ZORO SELECT Shower Curtain Hooks, Zamac Silver (01-R9689H)
- ZORO SELECT Toilet Paper Roller, Unfinished, 15/16" W (15131)
- KINGSTON BRASS CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black (CC2000)
- Zoro Select Washroom Accessories