Shop All Shower Drains
Zoro Select
Shower Drain, Clamping, PVC, Plastic Lid
Mfr # 133-114
Zoro # G1627963
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in to 3 in
- Shape - Drains Round
- Drain Material Plastic
- Grid Material Stainless Steel
- Color - Drains Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 133-114
- Zoro # G1627963
- UPC # 190735411384
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 in to 3 in |
Length - Drains | 5 1/2 in |
Length (In.) | 5-1/2 |
Pipe Dia. (In.) | 2 or 3 |
Overall Diameter | 2 in |
Overall Height | 3 5/8 in |
Overall Length | 6 1/8 in |
Pipe Outside Diameter | 3 in |
Body Diameter | 5 1/2 in |
Body Height | 3 5/8 in |
Description
Shower Drain, Standards -, Includes Grate Yes, Pipe Outside Diameter 3 in, Drain Material Plastic, Includes Flange, Snap-In Strainer, Connection Type Solvent Weld, Ligature Resistant No, Body Height 3 5/8 in, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Length 6 1/8 in, Overall Diameter 2 in, Body Diameter 5 1/2 in, Overall Height 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, White/Red, Plastic, 3/4" Pipe (48637)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM Sp10869Ql Element - 240V/6000W (SP10869QL)
- PARKER 1/2" Compression-Align Brass Union 25PK (62CA-8)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-5/8"dia. (35250)
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. (35201)
- ZORO SELECT Shower Drain, Compression, PVC, SS Grid (133-102)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-3/8"dia. (35231)
- DAWN Dawn SDB040206 Shower Drain Base; Grey (SDB040206)
- Zoro Select Shower Drains