Shop All Shower Curtains
Zoro Select
Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L
Mfr # 2MWG3
Zoro # G3105986
original price:
$28.62
18% off
new price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72 in
- Width 42 in
- Material Nylon Vinyl
- Mounting Type Standard Grommets
Product Information
- Brand Zoro Select
- MFR # 2MWG3
- Zoro # G3105986
- UPC # 190735448601
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 72 in |
Width | 42 in |
Overall Width | 42 in |
Hanging Length | 72 in |
Details
Item | Shower Curtain |
Color | White |
Material | Nylon Vinyl |
Mounting Type | Standard Grommets |
Pattern | Solid |
Number of Hooks Required | 9 |
Finish | Water Repellent |
Product Type | Shower Curtain |
For Use With | 1ECL1 |
Grommet Material | Aluminum |
Description
Shower Curtain, Color White, Grommet Material Aluminum, Hanging Length 72 in, Material Nylon Vinyl, Mounting Type Standard Grommets, Number of Hooks Required 9, Overall Width 42 in, Pattern Solid, Product Type Shower Curtain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville 55.07 Sideboard in Midnight Blue (SB-5004)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183 (902183)
- UNIVERSAL Frame, HangingFolder, Letter (UNV17000)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 42 in W, 72 in L (4EEY8)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 108 in W, 72 in L (4EEX8)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 42 in W, 72 in L (4EEX6)
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- DESIGNED TO FURNISH Music Shower Curtain, Black & Grey (DE2527423)
- Zoro Select Shower Curtains