Shop All Showerhead and Tub Accessories
Zoro Select
Shower Arm Flange, 2-3/8" Face dia., 1/2"L
Mfr # 25723
Zoro # G4837067
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material of Construction ABS Plastic
- For Use With 1/2 in Shower Arms
- Length 1/2 in
- Cover Material Nickel
Product Information
- Brand Zoro Select
- MFR # 25723
- Zoro # G4837067
- UPC # 091712257233
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 1/2 in |
Face Dia. | 2 3/8 in |
Connection Size | 1/2 in |
Size | 1/2 in ID |
Manufacturers Warranty Length | 1 yr |
Details
Finish | Brushed Nickel |
Material of Construction | ABS Plastic |
For Use With | 1/2 in Shower Arms |
Cover Material | Nickel |
Item | Shower Arm Flange |
Includes Tub Spout | No |
Includes Handle | No |
Ligature Resistant | No |
Connection Type | IPS |
Features | Fits Standard Shower Arms |
Includes Cartridge | No |
Includes Trim Plate | No |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Includes Valve | No |
Includes Stem | No |
Includes Check Stop | No |
Includes Drain Stopper | No |
Description
Shower Arm Flange, Non CEC Compliant, Connection Size 1/2 in, IPS, Finish Brushed Nickel, For Use With 1/2 in Shower Arms, ABS Plastic, Ez-Flo, 1/2 in ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- KOHLER Fill Valve, Low Profile, Replacement (GP1068030)
- KOHLER Pullout Hose (1280776)
- KEENEY MFG Adjustable Water Saving Flapper, 3" (K833-1)
- ZORO SELECT Shower Stem, For Gerber Faucets (23-1828)
- ZORO SELECT Fixed, Self Closing Valve, Chrome (SCV-053)
- ZORO SELECT Shower Rebuild Kit, Price Pfister Faucets (RBK6346)
- ZORO SELECT Shower Rebuild Kit, For Gerber Faucets (RBK1827)
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- ZORO SELECT Shower Rebuild Kit, For Sterling Faucets (RBK0457)
- BRONDELL VivaSpring Compact Shower Filter Replacement Filter Cartridge (FF-30)
- Zoro Select Showerhead and Tub Accessories