Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR401M10X8
Zoro # G2460687
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Shoulder Diameter 10 mm
- Head Type Low-Profile Standard
- Drive Type Socket
Product Information
- Brand Zoro Select
- MFR # STR401M10X8
- Zoro # G2460687
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8-1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 8 mm |
Drive Size | 5 mm |
Head Diameter | 14 mm |
Head Height | 4.5 mm |
Thread Length | 13 mm |
Shoulder Dia. | 10 mm |
Shoulder Length Tolerance | -0.0 mm to +0.05 mm |
Shoulder Diameter Tolerance | -0.025 mm to +0.0 mm |
Minimum Thread Length | 13 mm |
Dimensional Standards | AMPG 2013 LP.02 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 8 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- ZORO SELECT Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, Carbon Steel (WWG360404305)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822635G)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X16)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X12)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X10)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4718)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-8)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR40251C06H)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.050.0600)
- Zoro Select Shoulder Bolts