Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.100.0060
Zoro # G3134013
product price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Shoulder Diameter 10 mm
- Drive Size 5mm
- Material Alloy Steel
Product Information
- Brand Zoro Select
- MFR # M07111.100.0060
- Zoro # G3134013
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M8-1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 60 mm |
Drive Size | 5mm |
Head Diameter | 16 mm |
Head Height | 7 mm |
Thread Length | 13 mm |
Shoulder Length Tolerance | +0.25mm |
Shoulder Dia. | 10 mm |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Dimensional Standards | ISO 7379 |
Minimum Thread Length | 13 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 60 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Bolt Retention, Steel, #8, PK100 (4HFU9)
- STRONG-POINT Wood Screw, #8, 1-3/4 in, Plain Stainless Steel Flat Head Square Drive (828QL)
- ZORO SELECT M3-0.50 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0006)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Flat Head Torx Drive, 20 PK (36931)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0030)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0012)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0090)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DML9)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0300)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620200USA-025BX)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0450)
- Zoro Select Shoulder Bolts