Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M10X30
Zoro # G4632327
original price:
$11.39
5% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Shoulder Diameter 10 mm
- Drive Size 5mm
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # STR601M10X30
- Zoro # G4632327
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8-1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 30 mm |
Drive Size | 5mm |
Head Diameter | 16mm |
Head Height | 7 mm |
Thread Length | 13 mm |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Dia. | 10 mm |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Minimum Thread Length | 13 mm |
Dimensional Standards | ISO 7379-1983 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-48 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32917)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 1 in Length, 10 PK (3431218100)
- ITW Deck Screw, 5-5/8 in, Steel, 50 PK (96089)
- 80/20 Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated (65-2908)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel (STR60131C32)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0125)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 6 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0600)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4427)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4415)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR40151C08H)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, Titanium (STR70538C06-1)
- Zoro Select Shoulder Bolts