Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR402M8X16HUL
Zoro # G2458246
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1
- Shoulder Diameter 8 mm
- Head Type Ultra-Low-Profile Standard
- Drive Type Socket
Product Information
- Brand Zoro Select
- MFR # STR402M8X16HUL
- Zoro # G2458246
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6-1 |
Shoulder Diameter | 8 mm |
Shoulder Length | 16 mm |
Drive Size | 4 mm |
Head Diameter | 12 mm |
Head Height | 2 mm |
Thread Length | 11 mm |
Shoulder Dia. | 8 mm |
Shoulder Length Tolerance | -0.0 mm to +0.05 mm |
Shoulder Diameter Tolerance | -0.025 mm to +0.0 mm |
Minimum Thread Length | 11 mm |
Dimensional Standards | AMPG 2013 UL.02 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Ultra-Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 2 mm, Head Diameter 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0100)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- ZORO SELECT Clevis Pin, Universal, 0.312x3 1/2 In, PK10 (WWG-CLPUZ-014)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (331218100)
- ZORO SELECT Military Shoulder Screws, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 5 PK (MS51576-31)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-9)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4327)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/32 in Shoulder Lg, 316 Stainless Steel (STR60253C02.5)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-30)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0075)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel (U07111.075.0225)
- Zoro Select Shoulder Bolts