Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M6X50
Zoro # G4559082
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Shoulder Diameter 6 mm
- Shoulder Length 50 mm
- Drive Size 3mm
Product Information
- Brand Zoro Select
- MFR # STR601M6X50
- Zoro # G4559082
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M5-0.80 |
Shoulder Diameter | 6 mm |
Shoulder Length | 50 mm |
Drive Size | 3mm |
Head Diameter | 10 mm |
Head Height | 4.5 mm |
Thread Length | 9.5 mm |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Dia. | 6 mm |
Dimensional Standards | AMPG 2013 ZS.02 |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Minimum Thread Length | 9.5 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M5-0.8, Minimum Thread Length 9.5 mm, Shoulder Length 50 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards AMPG 2013 ZS.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/2 L, PK10 (WWGCLPZBP052)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M01230.040.0012)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38400.150.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.030.0020)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0175)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel (STR402M5X4HUL)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-19)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN8)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0120)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0075)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370037USA-025BX)
- Zoro Select Shoulder Bolts