Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.200.0040
Zoro # G9898835
original price:
$30.99
18% off
new price: $25.39
/pk 5, $5.08/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Shoulder Diameter 20 mm
- Drive Size 10mm
- Material Alloy Steel
Product Information
- Brand Zoro Select
- MFR # M07111.200.0040
- Zoro # G9898835
- UPC # 190735980866
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M16-2.00 |
Shoulder Diameter | 20 mm |
Shoulder Length | 40 mm |
Drive Size | 10mm |
Head Diameter | 30 mm |
Head Height | 14 mm |
Thread Length | 22 mm |
Shoulder Dia. | 20 mm |
Minimum Thread Length | 22 mm |
Dimensional Standards | ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M16-2, Minimum Thread Length 22 mm, Shoulder Length 40 mm, Shoulder Diameter 20 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 10 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0006)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53035 4)
- X1 TOOLS Removable Anchor, 2-3/8" L, 6 PK (X1E-CON-BOL-MOL-1060x6)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 1 in, 3-1/2 in Wd, Black (VEK30134)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-7)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK (5MA32)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/8 in Shoulder Lg, Stainless Steel, 5 PK (4419-416SS)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0225)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0090)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel (STR60258C10)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0100)
- Zoro Select Shoulder Bolts