Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M20X40
Zoro # G4578935
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Shoulder Diameter 20 mm
- Shoulder Length 40 mm
- Drive Size 10mm
Product Information
- Brand Zoro Select
- MFR # STR601M20X40
- Zoro # G4578935
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M16-2.00 |
Shoulder Diameter | 20 mm |
Shoulder Length | 40 mm |
Drive Size | 10mm |
Head Diameter | 30mm |
Head Height | 14 mm |
Thread Length | 22 mm |
Shoulder Dia. | 20 mm |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Dimensional Standards | ISO 7379-1983 |
Minimum Thread Length | 22 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M16-2, Minimum Thread Length 22 mm, Shoulder Length 40 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0050)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0030)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M8-1.25 (5403-8)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.100.0175)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X10)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel (STR402M8X16HUL)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0012)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0090)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4422)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0150)
- Zoro Select Shoulder Bolts