Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.160.0020
Zoro # G1942258
product price: $16.75
/pk 5, $3.35/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Shoulder Diameter 16 mm
- Drive Type Socket
- Drive Size 8 mm
Product Information
- Brand Zoro Select
- MFR # M07111.160.0020
- Zoro # G1942258
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M12-1.75 |
Shoulder Diameter | 16 mm |
Shoulder Length | 20 mm |
Drive Size | 8 mm |
Head Diameter | 24 mm |
Head Height | 11 mm |
Thread Length | 18 mm |
Shoulder Length Tolerance | -0.0 mm to +0.25 mm |
Screw Head Dia. | 24.33mm |
Shoulder Dia. | 16 mm |
Screw Head Height | 11 mm |
Minimum Thread Length | 18 mm |
Dimensional Standards | ISO 7379 |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M12-1.75, Minimum Thread Length 18 mm, Shoulder Length 20 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121130)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (07582)
- AVK Rivet Nut, M4-7.00 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Aluminum, 25 PK (ALA1-470-2.0)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0025)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV4)
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4710)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN8)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR40151C08H)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4445)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR40251C06H)
- Zoro Select Shoulder Bolts