Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel, 2 PK
Mfr # 2DNE4
Zoro # G3163237
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Drive Size 3/16 in
- Material 316 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 2DNE4
- Zoro # G3163237
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 5/8 in |
Drive Size | 3/16 in |
Head Diameter | 9/16 in |
Head Height | 1/4 in |
Thread Length | 1/2 in |
Shoulder Length Tolerance | 0.010 in |
Shoulder Dia. | 3/8 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1/2 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- ZORO SELECT #6-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P06C20)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB1420112P10)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-180-G100)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4422)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0325)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-16)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/8 in Shoulder Lg, Steel, 2 PK (Z0719)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK9)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250025L-005P1)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 10 mm Shoulder Lg, 316 Stainless Steel (STR602M6X10)
- Zoro Select Shoulder Bolts