Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60118C24
Zoro # G4537976
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 1/8 in
- Drive Size 5/64 in
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # STR60118C24
- Zoro # G4537976
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 1/8 in |
Shoulder Length | 1-1/2 in |
Drive Size | 5/64 in |
Head Diameter | 1/4 |
Head Height | 1/8 in |
Thread Length | 5/32 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Dia. | 1/8 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | AMPG 2012 ZS.01 |
Minimum Thread Length | 5/32 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards AMPG 2012 ZS.01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 1"-8, Steel, Plain, 1-35/64 in H (CPB176)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (WWG-DISP-SCREW253)
- CUSHMAN Clevis Pin, 5/16" x 15/16" (10386G3)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (30A0404-EA-250)
- ZORO SELECT Shoulder Screw, M6 Thr Sz, 11 mm Thr Lg, 8 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0008)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel (U07111.075.0375)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DMZ3)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0350)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR40218C02HUL)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0030)
- ASMC INDUSTRIAL Shoulder Screw, 1/2-20 x 2 1/2 Thr Sz, 2.5 in Thr Lg, Alloy Steel (0000-180933-150)
- Zoro Select Shoulder Bolts