Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2-1/4 in Shoulder Lg, Alloy Steel, 25 PK
Mfr # SBIA0500225USA-025BX
Zoro # G3044623
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Drive Size 1/4 in
- Material Alloy Steel
Product Information
- Brand Zoro Select
- MFR # SBIA0500225USA-025BX
- Zoro # G3044623
- UPC # 096653472097
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 2-1/4 in |
Drive Size | 1/4 in |
Head Diameter | 3/4 in |
Head Height | 5/16 in |
Thread Length | 5/8 in |
Screw Head Dia. | 0.750" |
Shoulder Length Tolerance | 0.005 in |
Shoulder Dia. | 1/2 in |
Screw Head Height | 3/16 in |
Minimum Thread Length | 5/8 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 2 1/4 in, Shoulder Length Tolerance -0.0 in to +0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Tensile Strength 140,000 psi, Shear Strength 18,350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #14, 3-1/2 in, Steel 250 PK (FMFL312B-250)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67722)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 55 mm Shaft Dia, 5 PK (DSH-55ST PA)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500375USA-025BX)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2-1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500250USA-025BX)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 316 Stainless Steel (STR60234C44)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DNC1)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV4)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4742)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (ZR1716-303H)
- Zoro Select Shoulder Bolts