Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2-1/2 in Shoulder Lg, Alloy Steel, 25 PK
Mfr # SBIA0500250USA-025BX
Zoro # G2550886
product price: $90.99
/pk 25, $3.64/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Drive Size 1/4 in
- Material Alloy Steel
Product Information
- Brand Zoro Select
- MFR # SBIA0500250USA-025BX
- Zoro # G2550886
- UPC # 096653472110
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 2-1/2 in |
Drive Size | 1/4 in |
Head Diameter | 3/4 in |
Head Height | 5/16 in |
Thread Length | 5/8 in |
Screw Head Dia. | 0.750" |
Shoulder Dia. | 1/2 in |
Shoulder Length Tolerance | 0.005 in |
Screw Head Height | 3/16 in |
Minimum Thread Length | 5/8 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 2 1/2 in, Shoulder Length Tolerance -0.0 in to +0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Tensile Strength 140,000 psi, Shear Strength 18,350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 LCS ZC (CLPZ-0750-4500/B)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Plain Finish, 3 PK (37411)
- SENCO Finish Staples, 18 ga, Medium Crown, 7/8 in Leg L, Steel (L12BAB)
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 2-1/4 in L, 5 PK (UST235860)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2-1/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500225USA-025BX)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500375USA-025BX)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.100.0016)
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (4763)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (4324)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0050)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.050.0150)
- Zoro Select Shoulder Bolts