Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK
Mfr # 2DMG9
Zoro # G3471431
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 2DMG9
- Zoro # G3471431
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 1/2 in |
Drive Size | 5/32 in |
Head Diameter | 7/16 in |
Head Height | 7/32 in |
Thread Length | 7/16 in |
Shoulder Length Tolerance | 0.010 in |
Shoulder Dia. | 5/16 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 7/16 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 7/16 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.060.0030)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07415.050.0100)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3 1/2 mm Ht, 2400 PK (B12300.025.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK25 (WWG-CPP-024)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMG8)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMG6)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMH2)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN7)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DML8)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-3/4 in Shoulder Lg, Steel, 2 PK (Z0716)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-7)
- Zoro Select Shoulder Bolts