Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40251C06H
Zoro # G2459558
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Drive Size 3/16 in
- Material 316 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # STR40251C06H
- Zoro # G2459558
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 3/8 in |
Drive Size | 3/16 in |
Head Diameter | 7/16 |
Head Height | 1/8 in |
Thread Length | 3/8 in |
Shoulder Dia. | 5/16 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Details
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 3/8 in, Shoulder Length 3/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 6 PK (79468)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 9/16 in Wd, 5/64 in Ht, 50 PK (1LAH3)
- MIDWEST FASTENER Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01297)
- ZORO SELECT 0.375" D x 0.440" H Double End D Style Spring Leg Snap Button, 5 pk. (D182)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel (STR40251C08H)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR40251C12H)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0400)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel (STR60258C10)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 35 mm Shoulder Lg, Alloy Steel, 5 PK (SBS012035-005P1)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (2DMG3)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0045)
- Zoro Select Shoulder Bolts