Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 5 PK
Mfr # U51044.025.0050
Zoro # G2281441
product price: $2.89
/pk 5, $0.58/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Shoulder Diameter 1/4 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U51044.025.0050
- Zoro # G2281441
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | #10-24 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1/2 in |
Drive Size | 1/8 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Thread Length | 3/8 in |
Shoulder Dia. | 1/4 in |
Screw Head Height | 1/4 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Minimum Head Height | 0.177 in |
Maximum Head Height | 0.188 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/32 x 2-1/2 Cotter Pin Clip 20 Pins by X1 Tools (X1E-CON-PIN-COT-1500x20)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 100 PK (55154)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07040.037.0150)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0125)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0075)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0025)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/4 in Shoulder Lg, Stainless Steel, 5 PK (4424-416SS)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0400)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0030)
- AMPG Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2-1/2 in Shoulder Lg, Steel (Z0811)
- Zoro Select Shoulder Bolts