Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60114C18
Zoro # G4544233
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Shoulder Diameter 1/4 in
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # STR60114C18
- Zoro # G4544233
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-24 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1-1/8 in |
Drive Size | 1/8 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Thread Length | 3/8 in |
Shoulder Dia. | 1/4 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/8 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 1 1/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.0D)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0405)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16125)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-570)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0375)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK (PAT4318)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4715)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4743)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-6)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370037USA-025BX)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC7014-SS)
- Zoro Select Shoulder Bolts