Shop All Carbon Steel Pipe Fittings
Zoro Select
Short Radius Elbow, Carbon Steel, 2806 psi
Mfr # 012-012-000
Zoro # G8349747
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 012-012-000
- Zoro # G8349747
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Details
Item | Short Radius Elbow 90 Degrees |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | 90 Degree Short Radius Elbow |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class STD |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Pipe Fitting Schedule/Class | Class STD |
Temp. Range | -20 Degrees to 650 Degrees F |
Compliance | A234 WPB |
Specific Pipe Fitting Shape | 90 Degrees Short Radius Elbow |
Max. Pressure | 2806 psi |
Fitting Side B Type | Butt Weld |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | Butt Weld |
Includes Seal | No |
Class | Class STD |
Description
90 Degrees Short Radius Elbow, Carbon Steel, Class Class STD, 1 1/2 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT BY DANCO Flapper Hydro 3In Replacement (HFL307C)
- ZORO SELECT 3" Socket Weld 316 SS Coupling (60FC111SW030)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/THS/N)
- LEGEND VALVE 3/4" X CLOSE 304 SS NIPPLE (304-080)
- ZORO SELECT Hex Nipple, 1-1/4In, PK2 (5RLC0)
- ZORO SELECT Straight Tee, Carbon Steel, 1895 psi (050-040-000)
- ZORO SELECT Union, 1/2 in., NPT, Class 3000 (1000301771)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- ZORO SELECT Reducing Tee, Carbon Steel, 2374 psi (053-060-032)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-020-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- Zoro Select Carbon Steel Pipe Fittings