Shop All Carbon Steel Pipe Fittings
Zoro Select
Short Radius Elbow, Carbon Steel, 2240 psi
Mfr # 012-030-000
Zoro # G7938217
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 3"
Product Information
- Brand Zoro Select
- MFR # 012-030-000
- Zoro # G7938217
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Details
Item | Short Radius Elbow 90 Degrees |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | 90 Degree Short Radius Elbow |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class STD |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Pipe Fitting Schedule/Class | Class STD |
Specific Pipe Fitting Shape | 90 Degrees Short Radius Elbow |
Max. Pressure | 2240 psi |
Temp. Range | -20 Degrees to 650 Degrees F |
Compliance | A234 WPB |
Includes Seal | No |
Class | Class STD |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | Butt Weld |
Fitting Side B Type | Butt Weld |
Description
90 Degrees Short Radius Elbow, Carbon Steel, Class Class STD, 3 in, Butt Weld, 3 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-0)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .005 Wall @ 12" (G1374)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 6" Pipe Size (BULK-PF-200)
- ZORO SELECT Run Tee, Carbon Steel, 1-1/16-12, JIC, PK2 (5RLN4)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-030-000)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (122-080-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ZORO SELECT Hex Nipple 3/4", PK5 (5RLA8)
- Zoro Select Carbon Steel Pipe Fittings