Shop All Drop-In Anchors
Zoro Select
Short Drop-In Anchor, 3/8" Dia, 16" L, Stainless Steel Plain, 50 PK
Mfr # 37ADR188
Zoro # G7572539
product price: $119.99
/pk 50, $2.40/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Material Stainless Steel
- Finish Plain
- Thread Size 3/8"-16
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # 37ADR188
- Zoro # G7572539
- Country of Origin Mexico
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 16" |
Thread Size | 3/8"-16 |
Details
Item | Short Drop-In Anchor |
Material | Stainless Steel |
Finish | Plain |
Material Grade | 18-8 |
Drop-In Anchor Type | Drop-In |
Description
Drop-In Anchors,3/8-16 DROP IN AN,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12705.031.0001)
- RECOIL Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK (05252)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.01201306.BO.IAR)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51010.062.0500)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel Plain, 50 PK (50ADR188)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Stainless Steel Plain, 100 PK (14ADR188)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30575.075.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30577.075.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 1000 PK (B30577.025.0001)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated (284949)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- Zoro Select Concrete Anchors