Shop All Paper Bags
Zoro Select
Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500
Mfr # 80076
Zoro # G4002625
product price: $95.69
/pk 500, $0.19/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 1/6 BBL
- Bag Handle None
- Bag Material Paper
- Width 12 in
- Depth 7 in
Product Information
- Brand Zoro Select
- MFR # 80076
- Zoro # G4002625
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 12 in |
Depth | 7 in |
Length | 17 in |
Height | 17 in |
Details
Bag Item | Grocery Bag |
Item | Grocery Bag |
Bag Name | 1/6 BBL |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Bottom | Flat |
Bag Gusset | 7 in |
Recycled Paper | Yes |
Handle | None |
Load Rating | 12 lb |
Basis Weight | 57 lb |
Weight Capacity | 12 lb |
Bag Type | Hardware Bags |
Material | Paper |
Package Configuration | Bundle |
Handle Type | None |
Bag Bottom Type | Flat |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 12 in, Depth 7 in, Height 17 in, 1/6 BBL, Basis Weight 57 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 12 lb, FDA Compliant Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- FISKARS Childrens Safety Scissors, Blunt, 5" L (94167097)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- MIAMI CARRY ON Miami CarryOn Mechanical Luggage Scale with Tape Measure - 75 Lbs Black (TRASC01)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart White, Paper Twist Handles, Pk250 (87281)
- ZORO SELECT Grocery Bag Flat Bottom 4# White, Pk500 (51004)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- ZORO SELECT Tempo White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84598)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, White Pk500 (80088)
- DURO BAG Grocery Bag, Brn, 9-3/4" L, 5" W, PK400 (71004)
- Zoro Select Paper Bags