Shop All Document Holders
Zoro Select
Shop Ticket Holders, Vinyl, 6x9, PK50
Mfr # 4YNT6
Zoro # G1621121
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 6 3/4 in
- Height 9 3/4 in
- Seam Style Sonic Welded
Product Information
- Brand Zoro Select
- MFR # 4YNT6
- Zoro # G1621121
- UPC # 190735523964
- Country of Origin China
- Category Document Holders
Dimensions
Width | 6 3/4 in |
Height | 9 3/4 in |
Overall Width | 6 3/4 in |
Overall Height | 9 3/4 in |
For Document Length | 9 in |
For Document Width | 6 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Seam Style | Sonic Welded |
Opening | Top |
Mounting Type | Punched Hole |
Mounting Method | Punched Hole |
Document Loading | Top |
Description
Shop Ticket Holder, Mounting Type Punched Hole, Opening Top, Material Vinyl, Seam Style Sonic Welded, Color Clear, Width 6 3/4 in, Height 9 3/4 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T10W High-Capacity Ink, Black (T10W100)
- LEE Fingertip Moisteners, 3/8 oz, Pink, PK3 (LEE10053)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- ENCORE PACKAGING Pre Cuts 12 x 17' Blue Polypropylene Strapping, 500PK (P12PC2-BL)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. W, PK10 (45TU85)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- ZORO SELECT Hanging Shop Ticket Holder, PK15 (4YNT3)
- ZORO SELECT Shop Ticket Holder, Mag, 8 1/2 In W, PK15 (1PRP6)
- ZORO SELECT Shop Ticket Holder, 12x9, Clear, PK50 (4YNT9)
- C-LINE PRODUCTS Magnetic Document Pouch, 8 12 x 11, 15PK (83391-CT)
- Zoro Select Document Holders