Shop All Document Holders
Zoro Select
Shop Ticket Holder, Red, 12 in. W, PK25
Mfr # 45TU84
Zoro # G5007348
original price:
$38.70
12% off
new price: $33.69
/pk 25, $1.35/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Red
- Width 10 in
- Height 14 1/8 in
- Seam Style Stitched
Product Information
- Brand Zoro Select
- MFR # 45TU84
- Zoro # G5007348
- UPC # 190735904060
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10 in |
Height | 14 1/8 in |
Overall Width | 10 in |
Strap Length | 20 in |
For Document Width | 9 in |
Grommet Diameter | 3/4 in |
For Document Length | 12 in |
Overall Height | 14 1/8 in |
Details
Item | Shop Ticket Holder |
Material | PVC |
Color | Red |
Seam Style | Stitched |
Document Loading | Top |
Grommet Material | Metal |
Mounting Method | Hanging |
Strap Material | Fabric |
Description
Shop Ticket Holder, Material PVC, Seam Style Stitched, Color Red, Width 10 in, Height 14 1/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Large Cell Phone Holder 1 Pocket, Black (5127)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- PENTEL Of America Rsvp Black Fine Point Ballpoint Pen (PE97619)
- OHAUS Plastic Coated Wire for Analytical Balance, Gray (80251992)
- ZORO SELECT Shop Ticket Holder, Orange, 12 in. W, PK15 (45TU81)
- ZORO SELECT Shop Ticket Holder, Green, 12 in. W, PK15 (45TU82)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- ZORO SELECT Shop Ticket Holder, Gusseted, PK15 (4YNU1)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- C-LINE PRODUCTS Shop Ticket Holder, 9-3/4"Wx13-3/5"Lx1/10"H, 25/BX, WEGN 5PK (CLI44103)
- Zoro Select Document Holders