Shop All Document Holders
Zoro Select
Shop Ticket Holder, 9x12, Clear, PK25
Mfr # 4YNR8
Zoro # G0859381
original price:
$22.79
5% off
new price: $21.65
/pk 25, $0.87/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 13 3/8 in
- Height 10 5/8 in
- Seam Style Stitched
Product Information
- Brand Zoro Select
- MFR # 4YNR8
- Zoro # G0859381
- UPC # 190735523896
- Country of Origin China
- Category Document Holders
Dimensions
Width | 13 3/8 in |
Height | 10 5/8 in |
Grommet Diameter | 1/4 in |
For Document Length | 9 in |
Overall Width | 13 3/8 in |
Overall Height | 10 5/8 in |
For Document Width | 12 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Seam Style | Stitched |
Mounting Type | 1/4" Grommet |
Opening | Long Side |
Document Loading | Side |
Grommet Material | Metal |
Mounting Method | Grommet |
Description
Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Long Side, Material Vinyl, Seam Style Stitched, Color Clear, Width 13 3/8 in, Height 10 5/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- DECKER TAPE PRODUCTS Label, DL1310, FRAGILE LIQUID HANDLE WITH CARE, 2" X 3" (DL1310)
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- ZORO SELECT Hanging Shop Ticket Holder, PK15 (4YNT3)
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- ZORO SELECT Tag Protector, 8-7/8"Hx4-1/2"W, PK100 (45TU90)
- WEATHER GUARD Literature Holder 6 Compartment (9880-3-01)
- Zoro Select Document Holders