Shop All Document Holders
Zoro Select
Shop Ticket Holder, 12x9, Clear, PK50
Mfr # 4YNT9
Zoro # G3235111
product price: $23.99
/pk 50, $0.48/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 12 13/16 in
- Height 9 7/8 in
- Opening Long Side
Product Information
- Brand Zoro Select
- MFR # 4YNT9
- Zoro # G3235111
- UPC # 190735523995
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12 13/16 in |
Height | 9 7/8 in |
Overall Width | 12 7/8 in |
For Document Width | 12 in |
Overall Height | 9 7/8 in |
For Document Length | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Opening | Long Side |
Mounting Type | Punched Hole |
Seam Style | Sonic Welded |
Document Loading | Side |
Mounting Method | Punched Hole |
Description
Shop Ticket Holder, Mounting Type Punched Hole, Opening Long Side, Material Vinyl, Seam Style Sonic Welded, Color Clear, Width 12 13/16 in, Height 9 7/8 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK12 (675-12SSCP)
- BIC Highlighter Set Fluorescent Colors PK4 (BICBLMGP41ASST)
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- ZORO SELECT Shop Ticket Holder, Neon Red, PK15 (4YNR6)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- ZORO SELECT Shop Ticket Holder, Assorted, 9 in. H, PK10 (45TU86)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- AVERY DENNISON Avery Top Loading Sheet Protector, 8-1/2inW x 11inH, Non-Glare, 50/PK (74107)
- Zoro Select Document Holders