Shop All Shipping Cartons
Zoro Select
Shipping Carton, Kraft, 24 In. L, 6 In. W
Mfr # 11R247
Zoro # G6184333
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24"
- Inside Width 6"
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 11R247
- Zoro # G6184333
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24" |
Inside Width | 6" |
Inside Depth | 4" |
Details
Item | Shipping Carton |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single |
Meets | ECT32/200LB Test |
Description
Shipping Carton, Wall Type Single, Inside Length 24 in, Inside Width 6 in, Color Kraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reversible Mobile Magnetic 72x48 Magnetic Music Whiteboard (MB7248MM)
- MATCHBOX PLAYSET ACTION DRIVERS (GVY82)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 1", White, 50/Bundle (M431)
- XEROX Extra High-Yield Toner, , 16,800 Page-Yield, Cyan (106R03928)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 30", Kraft, 10/Bundle (493U24)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 36", Kraft, 25/Bundle (11R303)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 4", Kraft, 25/Bundle (11K582)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 10", Kraft, 20/Bundle (493T66)
- ZORO SELECT Long Corrugated Boxes, 13" x 8" x 8", Kraft, 25/Bundle (22XK33)
- ZORO SELECT Shipping Box, 20x16x16 in (55NM99)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 36", Kraft, 10/Bundle (11A782)
- Zoro Select Shipping & Moving Boxes