Shop All Shipping Cartons
Zoro Select
Shipping Box, 24x24x24 in
Mfr # 55NN23
Zoro # G0506144
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 24 in
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Product Information
- Brand Zoro Select
- MFR # 55NN23
- Zoro # G0506144
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 24" |
Outside Length | 24 3/8 in |
Outside Height | 24 5/8 in |
Outside Width | 24 3/8 in |
Inside Height | 24 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Application | Multi Purpose |
Material | Corrugate |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 24 in, 24x24x24 in Inside LxWxH, 200#, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 24 5/8 in, 24 3/8x24 3/8x24 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- BLUE DEMON Industrial Paint Marker, Yellow, PK12, Yellow Color Family, 12 PK (BDIPM-YELLOW)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 18 (EP-838-18)
- ZORO SELECT Shipping Box, 36x24x24 in (55NN29)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 9", Kraft, 25/Bundle (11R397)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 4", Kraft, 25/Bundle (55VH59)
- ZORO SELECT Flat Corrugated Boxes, 9" x 7" x 3" , Kraft, 25/Bundle (55VG39)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- Zoro Select Shipping & Moving Boxes