Shop All Shipping Cartons
Zoro Select
Shipping Box, 24x24x12 in
Mfr # 55NN22
Zoro # G0503003
product price: $4.75
/ea
Sold in multiples of 15 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Product Information
- Brand Zoro Select
- MFR # 55NN22
- Zoro # G0503003
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Length | 24 3/8 in |
Outside Width | 24 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 200# |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 12 in, 24x24x12 in Inside LxWxH, 200#, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 12 5/8 in, 24 3/8x24 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Value Pack, 1.5X2, 24Pk (MMM65324APVAD)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 10" x 12", Orange, 500/Case (PL434)
- PENTEL Mechanical Pencil, 0.9mm, Black (PENPD279TA)
- PM CO Amerigo Wide-Format Inkjet Paper 0, 24in x 500', White, 2/Carton (9124)
- ZORO SELECT Shipping Box, 18x18x12 in (55NM86)
- ZORO SELECT Shipping Box, 20x20x12 in (55NN03)
- ZORO SELECT Shipping Box, 16x16x12 in (55NM70)
- ZORO SELECT Corrugated Boxes, 40" x 30" x 30", Kraft, 10/Bundle (55VJ63)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- ZORO SELECT Telescoping Inner Boxes, 10" x 10" x 48", Kraft, 20/Bundle (55VL34)
- ZORO SELECT Shipping Carton, Kraft, 20 In. L, 8 In. W (11R244)
- Zoro Select Shipping Cartons