Shop All Shipping Cartons
Zoro Select
Shipping Box, 22x14x12 in
Mfr # 55NN05
Zoro # G0503992
original price:
$1.89
5% off
new price: $1.79
/ea
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Product Information
- Brand Zoro Select
- MFR # 55NN05
- Zoro # G0503992
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 14 in |
Inside Depth | 12" |
Outside Length | 22 3/8 in |
Inside Height | 12 in |
Outside Width | 14 3/8 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Application | Multi Purpose |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Closure Style | RSC |
Board Test | 200# |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 22 in, Inside Width 14 in, Inside Height 12 in, 22x14x12 in Inside LxWxH, 200#, RSC, Outside Length 22 3/8 in, Outside Width 14 3/8 in, Outside Height 12 5/8 in, 22 3/8x14 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Heavy Duty Tensioner For Steel Strapping (ST75FHD)
- CARDINAL Index, 3-Rng, 1-Step, 1-5, Mi 24PK (CRD60518)
- FISKARS Home and Office Scissors, 8in L, 3.5in Cut, Orange/Gray Offset Handle (155880-1006)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Red, 100/Case (G26056)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- ZORO SELECT Shipping Box, 20x20x12 in (55NN03)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 4", Kraft, 25/Bundle (11K609)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 8", Kraft, 25/Bundle (22XK23)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- ZORO SELECT Shipping Box, 24x20x20 in (55NN21)
- Zoro Select Shipping & Moving Boxes