Shop All Shipping Cartons
Zoro Select
Shipping Box, 18x16x14 in
Mfr # 55NM84
Zoro # G0507614
original price:
$2.51
8% off
new price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 14"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55NM84
- Zoro # G0507614
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 16 in |
Inside Depth | 14" |
Outside Width | 16 3/8 in |
Inside Height | 14 in |
Outside Length | 18 3/8 in |
Outside Height | 14 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Application | Multi Purpose |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 200# |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 16 in, Inside Height 14 in, 18x16x14 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 16 3/8 in, Outside Height 14 5/8 in, 18 3/8x16 3/8x14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Form, Time Card, 3.5X8.5 Pk (TOP1291)
- AMERCAREROYAL Filter Envelope, Fry Oil, 14 in. x 22.25 in. with 1.5 in. Hole, 100PK (FE1422W)
- AVERY DENNISON Label, Inkjet, 8-1/2x11, 1/Sh, White, PK100 (8465)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- ZORO SELECT Shipping Box, 20x14x14 in (55NM95)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 14 in L x 14 in W x 14 in H, Corrugate, Color: Kraft (55NM57)
- ZORO SELECT Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (493U49)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 10", Kraft, 25/Bundle (22XK96)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 4", Kraft, 25/Bundle (11R393)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", Kraft, 25/Bundle (11K611)
- Zoro Select Shipping & Moving Boxes