Shop All Shipping Cartons
Zoro Select
Shipping Box, 17x17x17 in
Mfr # 55NM72
Zoro # G0502906
product price: $2.85
/ea
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 in
- Inside Width 17 in
- Inside Depth 17"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 55NM72
- Zoro # G0502906
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 17 in |
Inside Depth | 17" |
Outside Width | 17 3/8 in |
Outside Length | 17 3/8 in |
Inside Height | 17 in |
Outside Height | 17 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 17 in, Inside Width 17 in, Inside Height 17 in, 17x17x17 in Inside LxWxH, 200#, RSC, Outside Length 17 3/8 in, Outside Width 17 3/8 in, Outside Height 17 5/8 in, 17 3/8x17 3/8x17 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Magnetic Steel Dry Erase Board (ECM32EUA)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435)
- SHURTAPE Filament Tape, 12mm x 55m, 5.4 mil, PK72 (GS 501)
- COSCO Ink Refill, Black, 1 oz. (038781)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- ZORO SELECT Corrugated Mailers, 12" x 3 1/2" x 3", White, 50/Bundle (MLR7)
- ZORO SELECT Shipping Box, 18x18x16 in (55NM87)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 15", Kraft, 25/Bundle (11A691)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 5", Kraft, 25/Bundle (11R211)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 28" Kraft, 10/Bundle (55VH90)
- IDL PACKAGING 18L x 9W x 9H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1899-5)
- Zoro Select Shipping & Moving Boxes