Shop All Shipping Cartons
Zoro Select
Shipping Box, 17 1/4x11 1/4x8 in
Mfr # 55NM73
Zoro # G0507115
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Product Information
- Brand Zoro Select
- MFR # 55NM73
- Zoro # G0507115
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4 in |
Inside Width | 11 1/4 in |
Inside Depth | 8" |
Outside Width | 11 5/8 in |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Length | 17 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Application | Multi Purpose |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 8 in, 17 1/4x11 1/4x8 in Inside LxWxH, 200#, RSC, Outside Length 17 5/8 in, Outside Width 11 5/8 in, Outside Height 8 5/8 in, 17 5/8x11 5/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1" x 25 ft- Black (WL-ED-UV-NS-100-25-BK)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- ZORO SELECT Shipping Box, 20x16x8 in (55NM96)
- ZORO SELECT Shipping Box, 18x12x8 in (55NM76)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 6", White, 50/Bundle (M1066)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- Zoro Select Shipping Cartons