Shop All Shipping Cartons
Zoro Select
Shipping Box, 14x12x8 in
Mfr # 55NM52
Zoro # G0505593
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55NM52
- Zoro # G0505593
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 12 in |
Inside Depth | 8" |
Outside Width | 12 3/8 in |
Outside Length | 14 3/8 in |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Application | Multi Purpose |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Board Test | 200# |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 12 in, Inside Height 8 in, 14x12x8 in Inside LxWxH, 200#, RSC, Outside Length 14 3/8 in, Outside Width 12 3/8 in, Outside Height 8 5/8 in, 14 3/8x12 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 65#, Rntry Rd Pk (WAU22751)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue (IB61)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- UNIVERSAL High-Volume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 24 in. x 900 ft, Brown (UFS1300022)
- ZORO SELECT Shipping Box, 12x8x8 in (55NM35)
- ZORO SELECT Shipping Box, 12x10x8 in (55NM39)
- ZORO SELECT Shipping Box, 16x16x8 in (55NM68)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 20", Kraft, 10/Bundle (11G154)
- ZORO SELECT Corrugated Mailers, 7" x 6" x 3", White, 50/Bundle (M763)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 20", Kraft, 5/Bundle (493U52)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 4", White, 50/Bundle (M944)
- Zoro Select Shipping Cartons