Shop All Shipping Cartons
Zoro Select
Shipping Box, 12x12x6 in
Mfr # 55NM41
Zoro # G0503843
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55NM41
- Zoro # G0503843
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Length | 12 3/8 in |
Inside Height | 6 in |
Outside Width | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 6 in, 12x12x6 in Inside LxWxH, 200#, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 6 5/8 in, 12 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Envelope, Side Load, Letter, Blue, PK5 (89522)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Pink Pk (514-100)
- CANON GPR30 Magenta Toner Cartridge 38K YLD (2797B003)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Shipping Box, 24x14x6 in (55NN13)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 12", Kraft, 25/Bundle (55VG75)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 8", White, 25/Bundle (22XL54)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid, 11-1/4L x 11-1/4W x 11-1/2H (B2352229)
- Zoro Select Shipping Cartons