Shop All Shipping Cartons
Zoro Select
Shipping Box, 12x12x10 in
Mfr # 55NM43
Zoro # G0505322
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55NM43
- Zoro # G0505322
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 10" |
Outside Width | 12 3/8 in |
Outside Length | 12 3/8 in |
Outside Height | 10 5/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Application | Multi Purpose |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Board Test | 200# |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 10 in, 12x12x10 in Inside LxWxH, 200#, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 10 5/8 in, 12 3/8x12 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-tier Modular Bifold Brochure Holder, PK2 (252305)
- BRADY Safety and DOT Reference Book, OSHA Compliance Manual: Application of Key OSHA Topics, English (43990)
- AVERY Label, Id, W/Trueblk, 4Up, Wh, PK200 (61532)
- STOUT BY ENVISION HDPE ProPerformance Coreless Bags 2030 Gallon Bags Case of 500 bags, 500PK (C3037N10)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- ZORO SELECT Shipping Box, 20x14x10 in (55NM93)
- ZORO SELECT Double Wall Boxes, 48" x 12" x 12", Kraft, 10/Bundle (55VM42)
- ZORO SELECT Corrugated Boxes, 30" x 12" x 4", Kraft, 25/Bundle (55VJ21)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 6", Kraft, 25/Bundle (55VJ44)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 10", Kraft, 25/Bundle (11R265)
- Zoro Select Shipping Cartons