Shop All Shipping Cartons
Zoro Select
Shipping Box, 12x10x6 in
Mfr # 55NM38
Zoro # G0502888
product price: $0.84
/ea
Sold in multiples of 25 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55NM38
- Zoro # G0502888
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 6" |
Outside Length | 12 3/8 in |
Outside Width | 10 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Application | Multi Purpose |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Wall Thickness | 5/32 in |
Board Test | 200# |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 6 in, 12x10x6 in Inside LxWxH, 200#, RSC, Outside Length 12 3/8 in, Outside Width 10 3/8 in, Outside Height 6 5/8 in, 12 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- SWINGLINE Staples, Heavy-Duty, 1/4", PK5000 (79394)
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- 3M Anti-Slip Tape, 18 in W, Black (610)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Shipping Box, 16x12x6 in (55NM62)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- ZORO SELECT Deluxe Packing Boxes, 24"x18"x18", Kraft, PK10 (49NP82)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13 1/4" x 10 1/4" x 12", Kraft, 25/Bundle (22XN13)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 8", Kraft, 25/Bundle (11R382)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493T96)
- Zoro Select Shipping Cartons