Shop All Shipping Cartons
Zoro Select
Shipping Box, 11x11x11 in
Mfr # 55NM32
Zoro # G0503213
original price:
$1.21
4% off
new price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 11"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55NM32
- Zoro # G0503213
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 in |
Inside Width | 11 in |
Inside Depth | 11" |
Outside Height | 11 5/8 in |
Outside Length | 11 3/8 in |
Inside Height | 11 in |
Outside Width | 11 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 11 in, Inside Width 11 in, Inside Height 11 in, 11x11x11 in Inside LxWxH, 200#, RSC, Outside Length 11 3/8 in, Outside Width 11 3/8 in, Outside Height 11 5/8 in, 11 3/8x11 3/8x11 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 8-1/2"x11-3/4" Gray Legal Rule Pad, Pk12 (20-620)
- PCI Pci Brother Tn436Bk Tn-436Bk Black Toner (TN-436BK-PCI)
- BOX PACKAGING Versa-Pak„¢ Cellulose Wadding Dispenser Pack, Perforated at 12", 12"W x 200'L, Kraft (KIMDIS12)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- ZORO SELECT Shipping Box, 20x16x14-8 in (55NM98)
- ZORO SELECT Shipping Box, 30x30x30 in (55NN27)
- ZORO SELECT Shipping Box, 18x18x18 in (55NM88)
- ZORO SELECT Flat Corrugated Boxes, 9" x 6" x 3", Kraft, 25/Bundle (55VG36)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 10", Kraft, 20/Bundle (10Y716)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 32", Kraft, 5/Bundle (11G173)
- Zoro Select Shipping Cartons