Shop All Shim Stock
This Product is Discontinued
Zoro Select
Shim, Roll, 302, Full Hard, 6x100 Inx0.031In (Discontinued)
Mfr # 36D838
Zoro # G4997115
This Product is Discontinued
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.0008 in
- Shim Width 6 in
Product Information
- Brand Zoro Select
- MFR # 36D838
- Zoro # G4997115
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +/-0.250 in |
Size | 6 x 100" |
Length | 100" |
Width | 6" |
Details
Item - Shim Stock | Shim Stock Roll |
Shim Material | Stainless Steel |
Grade | 302 |
Shim Thickness | 0.031 in |
Thickness Tolerance | +/-0.0008 in |
Shim Temper | Full Hard |
Tensile Strength (PSI) | 185,000 psi |
Meets/Exceeds | AMS-5906, ASTM-A-666. |
Type | Roll |
Thickness (In.) | 0.031 |
Temper | Full Hard |
Application | Used for Spacing in Conventional manufacturing facilities, Power Plants, Oil & Gas Refineries, Pulp & Paper, Automotive, & Desalinization Projects where corrosion Resistance & Hardness are required |
Item | Shim Stock |
Rockwell Hardness | C40-45 |
Thickness (mm) | 0.787 |
Thickness | 0.0310" |
Material | 302 Stainless Steel |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.0310 In., Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.0008 in, Material 302 Stainless Steel, Temper Full Hard, Color -, Application Used for Spacing in Conventional manufacturing facilities, Power Plants, Oil & Gas Refineries, Pulp & Paper, Automotive, & Desalinization Projects where corrosion Resistance & Hardness are required, Rockwell Hardness C40-45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.