Shop All Shelving & Rack Accessories
Zoro Select
Shelving Standard, Steel
Mfr # 1WDR8
Zoro # G2417344
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 1WDR8
- Zoro # G2417344
- UPC # 190735417041
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 96 in |
Overall Width | 1 1/4 in |
Depth | 1/2" |
Height | 96" |
Width | 1-1/4" |
Details
Item | Double Slotted Standard |
Color | White |
Gauge | 16 ga |
Material | Steel |
Finish | Powder Coated |
Used with Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Double |
For Display Type | Surface Mount Slotted Standards |
Description
Double Slotted Standard, Steel, Powder Coated, White, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 1 1/4 in, Gauge 16 ga, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- VESTIL Steel Adjustable Work-Mate Stand, 24" x 96" (AHW-L-2496)
- ZORO SELECT Shelving Standard, Steel (1WDR5)
- ZORO SELECT Shelving Standard, Steel (1WDR6)
- ZORO SELECT Shelving Standard, Steel (1WDR2)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- ZORO SELECT Shelf Side/Back Ledge 60", Chrome, 2PK (5GRN4)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- ECONOCO Adjustable 2-Way Pipeline Rack (PS2WADJ)
- Zoro Select Shelving & Rack Accessories