Shop All Shelving & Rack Accessories
Zoro Select
Shelving Standard, Steel
Mfr # 1WDR5
Zoro # G0341293
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 1WDR5
- Zoro # G0341293
- UPC # 190735417010
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 60 in |
Overall Width | 1 1/4 in |
Height | 60" |
Width | 1-1/4" |
Depth | 1/2" |
Details
Item | Double Slotted Standard |
Color | White |
Gauge | 16 ga |
Material | Steel |
Used with Display Type | Surface Mount Slotted Standards |
Finish | Powder Coated |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Double |
Description
Double Slotted Standard, Steel, Powder Coated, White, Overall Depth 1/2 in, Overall Height 60 in, Overall Width 1 1/4 in, Gauge 16 ga, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Clear, 5 3/8 in L (PB54-3 Clear)
- ZORO SELECT Side/Back Rail Kit, 60W x 30D x 3H, Gray (5W676)
- HALLOWELL Boltless Shelf, 18"D x 60"W, Steel (DRHCWL6018ME)
- GHENT Spirit Floor Display Case 48x72x16, Mirror, Satin (374MB-SN-RY)
- ZORO SELECT Shelving Standard, Steel (1WDR8)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- ZORO SELECT Shelving Standard, Steel (1WDR6)
- ZORO SELECT Modular Stacking Basket Divider 12"H (45VX56)
- ZORO SELECT Enclosure Panels 74"H x 22"W, Silver (45VX72)
- ZORO SELECT Shelf Liner 24"x18", White, 4PK (5GRE0)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- Zoro Select Shelving & Rack Accessories