Shop All Shelving & Rack Accessories
Zoro Select
Shelving Standard, Galvanized Steel
Mfr # 1WDP4
Zoro # G2806106
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 12 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 7/8 in
Product Information
- Brand Zoro Select
- MFR # 1WDP4
- Zoro # G2806106
- UPC # 190735416914
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 84 in |
Overall Width | 7/8 in |
Height | 84" |
Depth | 5/8" |
Width | 7/8" |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 12 ga |
Material | Steel |
For Use With | 12 |
Used with Display Type | Surface Mount Slotted Standards |
Finish | Zinc-Plated |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Single |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 84 in, Overall Width 7/8 in, Gauge 12 ga, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Blue, 11 5/8 in L (30090BLUE)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24HG)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP3)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDN9)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP5)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- ZORO SELECT Enclosure Panels 74"H x 22"W, Silver (45VX72)
- TENNSCO Foot Plate (ZFA-1)
- Zoro Select Shelving & Rack Accessories