Shop All Shelf Brackets
Zoro Select
Shelving Bracket, Galvanized Steel
Mfr # 1WDR1
Zoro # G1127481
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 12 ga
- Material Steel
- Overall Depth 16 in
- Overall Height 3 13/16 in
Product Information
- Brand Zoro Select
- MFR # 1WDR1
- Zoro # G1127481
- UPC # 190735416976
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 16 in |
Overall Height | 3 13/16 in |
Overall Width | 1/8 in |
Height | 3-51/64" |
Depth | 16" |
Width | 1/8" |
Overall HxWxD | 3 13/16 in x 1/8 in x 16 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 12 ga |
Material | Steel |
For Use With | 12 |
Finish | Zinc-Plated |
Load Capacity | 720 lb per Pair |
Used with Display Type | Single Slotted Standards |
Product Type | Shelf Bracket |
For Display Type | Single Slotted Standards |
Slotted Standard Format | Single |
Whole Unit Load Capacity | 720 lb |
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 16 in, Overall Height 3 13/16 in, Overall Width 1/8 in, Whole Unit Load Capacity 720 lb, Gauge 12 ga, Slotted Standard Format Single, For Display Type Single Slotted Standards, Product Type Shelf Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Infinity Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493661GY)
- NEWAGE PRODUCTS 36in Pull out basket (80613)
- AKRO-MILS 15 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 5 in H, Black, 11 in L (30718BLACK)
- PLANO Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W (2-3750-02)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- ZORO SELECT Magnetic Door Holder, Plastic, Wall/Floor (33J783)
- ZORO SELECT Automatic Door Holder/Stop, Satin Bronze (33J789)
- ZORO SELECT Shelf Bracket, Steel, 14-1/2 in. L (33TZ43)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-3/4 Dia. (33J784)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHWH)
- Zoro Select Shelf Brackets